Hoffman (nVent) A3AXFN Compact Axial Fan, 3 in., 115V | Graybar Store
     
Hoffman (nVent) - Compact Axial Fan, 3 in., 115V - A3AXFN
+ / - Hover over image to Zoom
Other Views

    Compact Axial Fan, 3 in., 115V

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A3AXFN
    SKU: 25410875
    $100.53
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Voltage (Volts):115V
    Height:3 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A3AXFN
    • Color Black
    • Voltage (Volts) 115V
    • Type Compact Axial Fans
    • UNSPSC 40101604
    • Height 3 in.
    • SKU Spec Sheet
      A3AXFN Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Compact axial fan is thermally protected and uses permanently lubricated ball bearings, 115V, 3 inch, 50/60Hz.