Hoffman (nVent) A36R2412HCR TYPE 3R ENCLOSURE HNG COVER | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Hoffman (nVent) - TYPE 3R ENCLOSURE HNG COVER - A36R2412HCR
+ / - Hover over image to Zoom
Other Views

    TYPE 3R ENCLOSURE HNG COVER

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A36R2412HCR
    SKU: 88131770
    $836.60
    Checking Pricing
         
    Dimensions HxWxD (Inches):36.00 x 24.00 x 12.00
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A36R2412HCR
    • UNSPSC 39121324
    • Cover Mounting Hinged Cover
    • Materials Steel
    Product Overview:
    Type 3R Enclosure, Hng Cover, Bulletin A3M (Hinged Cover Type 3R Medium Enclosures), Size/Dims: 36.00x24.00x12.00, Material/Finish: Galv/paint