Hoffman (nVent) A36N30DLP Medium Enclosure, Type 1, Steel, 36 x 30 x 12.62 in. | Graybar Store
     
Hoffman (nVent) - Medium Enclosure, Type 1, Steel, 36 x 30 x 12.62 in. - A36N30DLP
+ / - Hover over image to Zoom
Other Views

    Medium Enclosure, Type 1, Steel, 36 x 30 x 12.62 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A36N30DLP
    SKU: 94065354
    $535.44
    Checking Pricing
         
    Additional Features:14 or 12 gauge steel
    Color:Grey
    Standard:UL 50, 50E Listed, Type 1, File No. E27567, cUL Listed per CSA C22.2 No 40, Type 1, File No. E27567 , NEMA/EEMAC Type 1, CSA, File 42184: Type 1, IEC 60529, IP30
    Depth:30 in.
    Height:12.62 in.
    Width:36 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A36N30DLP
    • Color Grey
    • Type Medium, Type 1
    • UNSPSC 39121324
    • Additional Features 14 or 12 gauge steel
    • Depth 30 in.
    • Height 12.62 in.
    • Materials Steel
    • Width 36 in.
    • Standard UL 50, 50E Listed, Type 1, File No. E27567, cUL Listed per CSA C22.2 No 40, Type 1, File No. E27567 , NEMA/EEMAC Type 1, CSA, File 42184: Type 1, IEC 60529, IP30
    • SKU Spec Sheet
      A36N30DLP Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Medium Type 1 Enclosure, Bulletin A1M (Medium Type 1 Enclosures), Size/Dims: 36.00x30.00x12.62, Material/Finish: Steel/Gray
    These enclosures have a size range of 16 x 12 x 6-in. to 36 x 30 x 12-in. and meet basic functionality requirements for applications that do not require oil- or dust-tight enclosures.