Hoffman (nVent) A36H30CLP3PT Type 4 Enclosure, Steel, Wall-Mount, 3-Point Latch, 36 x 30 x 10 in. | Graybar Store
     
Hoffman (nVent) - Type 4 Enclosure, Steel, Wall-Mount, 3-Point Latch, 36 x 30 x 10 in. - A36H30CLP3PT
+ / - Hover over image to Zoom
Other Views

    Type 4 Enclosure, Steel, Wall-Mount, 3-Point Latch, 36 x 30 x 10 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A36H30CLP3PT
    SKU: 25694666
    $1,173.83
    Checking Pricing
         
    Color:Grey
    Depth:30 in.
    Height:10 in.
    Width:36 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A36H30CLP3PT
    • Color Grey
    • Application Industrial
    • UNSPSC 39121324
    • Depth 30 in.
    Product Overview:
    Wall Mount Type 4 Encl w 3pt, Bulletin A4W3 (Wallmount 4 Encl w 3Pt Latch - Wall-Mt Tp 4 Enc w 3pt latch), Size/Dims: 36.00 x30.00 x10.00, Material: Steel, Finish: Gray