Hoffman (nVent) A364214BGECT Enclosure, Aluminum, Current Transformer, Vented Double Door, 36 x 42 x 14.00 | Graybar Store
     
Hoffman (nVent) - Enclosure, Aluminum, Current Transformer, Vented Double Door, 36 x 42 x 14.00 - A364214BGECT
+ / - Hover over image to Zoom
Other Views

    Enclosure, Aluminum, Current Transformer, Vented Double Door, 36 x 42 x 14.00

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A364214BGECT
    SKU: 25083906
    $1,070.32
    Checking Pricing
         
    Depth:14 in.
    Height:36 in.
    Lock Type:Quarter-Turn Lock
    Width:42 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A364214BGECT
    • Application Commercial
    • Type Vented Double Door
    • UNSPSC 39121319
    • Depth 14 in.
    • Height 36 in.
    • Lock Type Quarter-Turn Lock
    • Materials Aluminum
    • Width 42 in.
    • SKU Spec Sheet
      A364214BGECT Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    CT Enclosure / Vented Double Door, Bulletin ARCT (Regional Current Transformer Box), Size/Dims: 36.00x42.00x14.00, Material/Finish: Aluminum