Hoffman (nVent) A364212WFLP Medium Enclosure, Type 12, Steel, Wall-Mount, Two-Door, 36 x 42 x 12 in. | Graybar Store
     
Hoffman (nVent) - Medium Enclosure, Type 12, Steel, Wall-Mount, Two-Door, 36 x 42 x 12 in. - A364212WFLP
+ / - Hover over image to Zoom
Other Views

    Medium Enclosure, Type 12, Steel, Wall-Mount, Two-Door, 36 x 42 x 12 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A364212WFLP
    SKU: 88131710
    $1,424.62
    Checking Pricing
         
    Standard:UL 508A Listed, Type 12, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 12, File No. E61997, NEMA/EEMAC Type 12 , CSA, File No. 42186: Type 12 , IEC 60529, IP55
    Depth:42 in.
    Height:12 in.
    Width:36 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A364212WFLP
    • Type Continuous Hinge Two-Door with Handle, Type 12
    • UNSPSC 39121324
    • Depth 42 in.
    • Height 12 in.
    • Materials Steel
    • Width 36 in.
    • Standard UL 508A Listed, Type 12, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 12, File No. E61997, NEMA/EEMAC Type 12 , CSA, File No. 42186: Type 12 , IEC 60529, IP55
    • SKU Spec Sheet
      A364212WFLP Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Two Door Wall-MtgType 12 Encl., Bulletin A12 (Type 12 Medium Wall-Mounted Enclosures), Size/Dims: 36.00x42.00x12.00, Material/Finish: Steel/paint
    Ideal for larger wall-mount applications requiring ease of installation and access to full-width internal panel. Overlapping door design allows easy access in areas with minimal aisle space. 14 gauge steel, Seams continuously welded and ground smooth, External wall-mounting brackets, Formed external flange around all sides of enclosure door opening, Gasketed overlapping doors eliminate need for center post, 3-point latch mechanism