Hoffman (nVent) A363614CTCJ Cabinet, Screw Cover, Steel Panel, 36 x 36 x 14 in. | Graybar Store
     
Hoffman (nVent) - Cabinet, Screw Cover, Steel Panel, 36 x 36 x 14 in. - A363614CTCJ
+ / - Hover over image to Zoom
Other Views

    Cabinet, Screw Cover, Steel Panel, 36 x 36 x 14 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A363614CTCJ
    SKU: 25027185
    $671.79
    Checking Pricing
         
    Depth:14 in.
    Height:36 in.
    Lock Type:No Lock
    Width:36 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A363614CTCJ
    • Application Commercial
    • Type Screw Cover with Steel Foot Mount Panel
    • UNSPSC 39121319
    • Depth 14 in.
    • Height 36 in.
    • Lock Type No Lock
    • Materials Steel
    • Width 36 in.
    • SKU Spec Sheet
      A363614CTCJ Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    CT Cabinet/Screw Cvr, Ft Mt Panel, Bulletin A90CT (Current transformer), Size/Dims: 36.00x36.00x14.00, Material/Finish: Galv/paint