Hoffman (nVent) A363611CT Enclosure, Steel, Current Transformer, Screw Cover, 36 x 36 x 11 in. | Graybar Store
     
Hoffman (nVent) - Enclosure, Steel, Current Transformer, Screw Cover, 36 x 36 x 11 in. - A363611CT
+ / - Hover over image to Zoom
Other Views

    Enclosure, Steel, Current Transformer, Screw Cover, 36 x 36 x 11 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A363611CT
    SKU: 99701113
    $629.06
    Checking Pricing
         
    Additional Features:16, 14 or 12 gauge plated steel
    Standard:UL 50, 50E Listed, Type 3R, File No. E27525, cUL Listed per CSA C22.2 No 94, Type 3R, File No. E27525, NEMA Type 3R, IEC 60529, IP32
    Depth:11 in.
    Height:36 in.
    Lock Type:Lock
    Width:36 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A363611CT
    • Type Current Transformer, Screw Cover, Type 3R
    • UNSPSC 39121319
    • Additional Features 16, 14 or 12 gauge plated steel
    • Depth 11 in.
    • Height 36 in.
    • Lock Type Lock
    • Materials Steel
    • Width 36 in.
    • Standard UL 50, 50E Listed, Type 3R, File No. E27525, cUL Listed per CSA C22.2 No 94, Type 3R, File No. E27525, NEMA Type 3R, IEC 60529, IP32
    • SKU Spec Sheet
      A363611CT Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    CT Enclosure / Screw Cover, Bulletin A90CT (Current transformer), Size/Dims: 36.00x36.00x11.00, Material/Finish: Galv/paint
    Current Transformer Cabinets provide outdoor protection and security for instrument current transformers, which are frequently required for transformer-rated watt-hour metering. Cabinets can also be used as junction or service boxes and house meter, transformer, relay or terminal assemblies.