Pentair Hoffman A3624AT1PP Type 1 Control box, Steel, 36 x 24 x 6.62 in. | Graybar Store
     
Pentair Hoffman - Type 1 Control box, Steel, 36 x 24 x 6.62 in. - A3624AT1PP
+ / - Hover over image to Zoom
Other Views

    Type 1 Control box, Steel, 36 x 24 x 6.62 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: A3624AT1PP
    SKU: 25086414
    $397.27
    Checking Pricing
         
    Additional Features:14 and 16 gauge steel, Includes removable 16 gauge gray perforated panel
    Depth (Inches):24 in.
    Height (Inches):6.62 in.
    Standard:UL 50, 50E Listed, Type 1, File No. E27567, cUL Listed per CSA C22.2 No 40, Type 1, File No. E27567 , NEMA/EEMAC Type 1 , IEC 60529, IP30
    Width (Inches):36 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A3624AT1PP
    • Type Locking Integrated Perforated Panel Enclosure, Type 1
    • Additional Features 14 and 16 gauge steel, Includes removable 16 gauge gray perforated panel
    • Depth (Inches) 24 in.
    • Height (Inches) 6.62 in.
    • Materials Steel
    • Width (Inches) 36 in.
    • Standard UL 50, 50E Listed, Type 1, File No. E27567, cUL Listed per CSA C22.2 No 40, Type 1, File No. E27567 , NEMA/EEMAC Type 1 , IEC 60529, IP30
    • SKU Spec Sheet
      A3624AT1PP Specification Sheet
      A3624AT1PP Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Type 1 Control Box w Perf Panel, Bulletin A1PP (Type 1 Locking Integrated Perf Panel Enclosure), Size/Dims: 36.00x24.00x6.62, Material/Finish: Steel/Gray
    The perforated panel that ships inside these enclosures accepts self-tapping screws and eliminates the need to measure, mark and drill when mounting components, which results in labor and time savings.