Hoffman (nVent) A323215NESCT Enclosure, Aluminum, Current Transformer, Vented Double Door, 32 x 32 x 15 in. | Graybar Store
     
Hoffman (nVent) - Enclosure, Aluminum, Current Transformer, Vented Double Door, 32 x 32 x 15 in. - A323215NESCT
+ / - Hover over image to Zoom
Other Views

    Enclosure, Aluminum, Current Transformer, Vented Double Door, 32 x 32 x 15 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A323215NESCT
    SKU: 25160917
    $858.44
    Checking Pricing
         
    Depth:15 in.
    Height:32 in.
    Lock Type:Lock
    Width:32 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A323215NESCT
    • Application Commercial
    • UNSPSC 39121319
    • Depth 15 in.
    • Height 32 in.
    Product Overview:
    CT Enclosure / Vented Double Door, Bulletin ARCT (Regional Current Transformer Box), Size/Dims: 32.00x32.00x15.00, Material/Finish: Aluminum