Hoffman (nVent) A30SA2610LPPL Type 12 Disconnect Enclosure, Steel, 30 x 25.38 x 10 in. | Graybar Store
     
Hoffman (nVent) - Type 12 Disconnect Enclosure, Steel, 30 x 25.38 x 10 in. - A30SA2610LPPL
+ / - Hover over image to Zoom
Other Views

    Type 12 Disconnect Enclosure, Steel, 30 x 25.38 x 10 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A30SA2610LPPL
    SKU: 22067145
    $874.49
    Checking Pricing
         
    Standard:UL 508A Listed, Type 12, 13, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 12, 13, File No. E61997 , NEMA/EEMAC Type 12, 13, CSA File No. 42186: Type 12 , IEC 60529, IP65
    Depth:25.38 in.
    Height:10 in.
    Width:30 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A30SA2610LPPL
    • Type Preferred Cutout, Disconnect Enclosure, Type 12
    • UNSPSC 39121324
    • Depth 25.38 in.
    • Height 10 in.
    • Materials Steel
    • Width 30 in.
    • Standard UL 508A Listed, Type 12, 13, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 12, 13, File No. E61997 , NEMA/EEMAC Type 12, 13, CSA File No. 42186: Type 12 , IEC 60529, IP65
    • SKU Spec Sheet
      A30SA2610LPPL Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Type 12 SA Disc. Enc. w Handle, Bulletin A25 (Type 12 & 13 Enclosures for Flange-Mounted Disconnects), Size/Dims: 30.00x25.38x10.00, Material/Finish: Steel/paint
    These general purpose disconnect enclosures accept major brand disconnect switches and circuit breakers, available with or without the Hoffman-supplied defeater door handle and handle hardware. 14 gauge steel, Seams continuously welded and ground smooth, Bonding provision on door, External welded-on mounting brackets for easy installation , External formed body flange channels away liquids, Removable door with continuous hinge, Data pocket is high impact thermoplastic, Oil-resistant gasket, Collar studs for mounting optional panels, Holes in body and door for mounting disconnect operating handle, operating mechanism, and door hardware, Available with or without POWERGLIDE handle and latching hardware, Includes latch pivot post(s) and cover interlock bracket welded to door, cover latch bar for door, and instructions for installing disconnects, Model numbers ending with PL include POWERGLIDE handle and latching hardware, Installation instructions provided