Hoffman (nVent) A30N30BLP Medium Enclosure, Type 1, Steel, Wall-Mount, 30 x 30 x 8.62 in. | Graybar Store
     
Hoffman (nVent) - Medium Enclosure, Type 1, Steel, Wall-Mount, 30 x 30 x 8.62 in. - A30N30BLP
+ / - Hover over image to Zoom
Other Views

    Medium Enclosure, Type 1, Steel, Wall-Mount, 30 x 30 x 8.62 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A30N30BLP
    SKU: 94065360
    $423.36
    Checking Pricing
         
    Additional Features:14 or 12 gauge steel
    Color:Grey
    Standard:UL 50, 50E Listed, Type 1, File No. E27567, cUL Listed per CSA C22.2 No 40, Type 1, File No. E27567 , NEMA/EEMAC Type 1, CSA, File 42184: Type 1, IEC 60529, IP30
    Depth:30 in.
    Height:8.62 in.
    Width:30 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A30N30BLP
    • Color Grey
    • Type Medium, Type 1
    • UNSPSC 39121324
    • Additional Features 14 or 12 gauge steel
    • Depth 30 in.
    • Height 8.62 in.
    • Materials Steel
    • Width 30 in.
    • Standard UL 50, 50E Listed, Type 1, File No. E27567, cUL Listed per CSA C22.2 No 40, Type 1, File No. E27567 , NEMA/EEMAC Type 1, CSA, File 42184: Type 1, IEC 60529, IP30
    • SKU Spec Sheet
      A30N30BLP Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Wall-Mount Control Enclosure, Bulletin A1M (Medium Type 1 Enclosures), Size/Dims: 30.00x30.00x8.62, Material/Finish: Steel/Gray ex2
    These enclosures have a size range of 16 x 12 x 6-in. to 36 x 30 x 12-in. and meet basic functionality requirements for applications that do not require oil- or dust-tight enclosures.