Pentair Hoffman A30N24DLP Medium Enclosure, Type 1, Steel, 30 x 24 x 12.62 in. | Graybar Store
     
Pentair Hoffman - Medium Enclosure, Type 1, Steel, 30 x 24 x 12.62 in. - A30N24DLP
+ / - Hover over image to Zoom
Other Views

    Medium Enclosure, Type 1, Steel, 30 x 24 x 12.62 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: A30N24DLP
    SKU: 94065355
    $406.77
    Checking Pricing
         
    Additional Features:14 or 12 gauge steel
    Color:Grey
    Depth (Inches):24 in.
    Height (Inches):12.62 in.
    Standard:UL 50, 50E Listed, Type 1, File No. E27567, cUL Listed per CSA C22.2 No 40, Type 1, File No. E27567 , NEMA/EEMAC Type 1, CSA, File 42184: Type 1, IEC 60529, IP30
    Width (Inches):30 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A30N24DLP
    • Color Grey
    • Type Medium, Type 1
    • Additional Features 14 or 12 gauge steel
    • Depth (Inches) 24 in.
    • Height (Inches) 12.62 in.
    • Materials Steel
    • Width (Inches) 30 in.
    • Standard UL 50, 50E Listed, Type 1, File No. E27567, cUL Listed per CSA C22.2 No 40, Type 1, File No. E27567 , NEMA/EEMAC Type 1, CSA, File 42184: Type 1, IEC 60529, IP30
    • SKU Spec Sheet
      A30N24DLP Specification Sheet
      A30N24DLP Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Medium Type 1 Enclosure, Bulletin A1M (Medium Type 1 Enclosures), Size/Dims: 30.00x24.00x12.62, Material/Finish: Steel/Gray
    These enclosures have a size range of 16 x 12 x 6-in. to 36 x 30 x 12-in. and meet basic functionality requirements for applications that do not require oil- or dust-tight enclosures.