Hoffman (nVent) A30H2412SS6LP Type 4X Enclosure, Stainless Steel, Wall-Mount, Continuous Hinge One-Door, 30 x 24 x 12 in. | Graybar Store
     
Hoffman (nVent) - Type 4X Enclosure, Stainless Steel, Wall-Mount, Continuous Hinge One-Door, 30 x 24 x 12 in. - A30H2412SS6LP
+ / - Hover over image to Zoom
Other Views

    Type 4X Enclosure, Stainless Steel, Wall-Mount, Continuous Hinge One-Door, 30 x 24 x 12 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A30H2412SS6LP
    SKU: 92100573
    $2,583.29
    Checking Pricing
         
    Depth:24 in.
    Height:12 in.
    Width:30 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A30H2412SS6LP
    • Type Continuous Hinge with Clamps, Type 4X
    • UNSPSC 39121324
    • Depth 24 in.
    • Height 12 in.
    Product Overview:
    Wall-Mount Type 4X Enclosure, Bulletin A4S (Stainless Type 4X Wall-Mount Encl - 1Dr), Size/Dims: 30.00x24.00x12.00, Material/Finish: SS Type 316L
    For use in indoor and outdoor corrosive environments that require a water-tight seal, this enclosure's seamless foam-in-place gasket and screw-down clamps provide a secure seal against contaminants. 14 gauge Type 304 or Type 316L stainless steel bodies and doors, Seams continuously welded and ground smooth , Seamless foam-in-place gasket, Rolled lip around three sides of door, Stainless steel door clamp assembly , Hasp and staple for padlocking, Door removed by pulling stainless steel continuous hinge pin , Data pocket is high-impact thermoplastic, Collar studs provided for mounting optional panels, Exterior hardware on Type 316L stainless steel enclosures matches enclosure material, Bonding provision on door; grounding stud on body Ratings UL 508A Listed, Type 3R, 4, 4X, 12, File No. E61997, cUL Listed per CSA C22.2 No 94, Type 3R, 4, 4X, 12, File No. E61997, NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13, CSA File No. 42186: Type 4, 4X, 12 , IEC 60529, IP66, Meets NEMA Type 3RX requirements