Hoffman (nVent) A306010WFLP Medium Enclosure, Type 12, Steel, Two-Door, 30 x 60 x 10 in. | Graybar Store
     
Hoffman (nVent) - Medium Enclosure, Type 12, Steel, Two-Door, 30 x 60 x 10 in. - A306010WFLP
+ / - Hover over image to Zoom
Other Views

    Medium Enclosure, Type 12, Steel, Two-Door, 30 x 60 x 10 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A306010WFLP
    SKU: 88131625
    $1,537.67
    Checking Pricing
         
    Standard:UL 508A Listed, Type 12, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 12, File No. E61997, NEMA/EEMAC Type 12 , CSA, File No. 42186: Type 12 , IEC 60529, IP55
    Depth:60 in.
    Height:10 in.
    Width:30 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A306010WFLP
    • Type Continuous Hinge Two-Door with Handle, Type 12
    • UNSPSC 39121324
    • Depth 60 in.
    • Height 10 in.
    • Materials Steel
    • Width 30 in.
    • Standard UL 508A Listed, Type 12, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 12, File No. E61997, NEMA/EEMAC Type 12 , CSA, File No. 42186: Type 12 , IEC 60529, IP55
    • SKU Spec Sheet
      A306010WFLP Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Two Door Wall-MtgType 12 Encl., Bulletin A12 (Type 12 Medium Wall-Mounted Enclosures), Size/Dims: 30.00x60.00x10.00, Material/Finish: Steel/paint
    Ideal for larger wall-mount applications requiring ease of installation and access to full-width internal panel. Overlapping door design allows easy access in areas with minimal aisle space. 14 gauge steel, Seams continuously welded and ground smooth, External welded-on mounting brackets for easy installation, External formed body flange channels away liquids, Gasketed overlapping doors eliminate need for center post, Oil-tight key-locking handle with 3-point latch, Removable door with continuous hinge, Oil-resistant gasket, Removable heavy gauge continuous hinge pin, Data pocket is high-impact thermoplastic, Collar studs for mounting optional panels, Bonding provision on both doors