Pentair Hoffman A304410CTC Cabinet, Steel, Current Transformer, Screw Cover, 30 x 44 x 10 in. | Graybar Store
     
Pentair Hoffman - Cabinet, Steel, Current Transformer, Screw Cover, 30 x 44  x 10 in. - A304410CTC
+ / - Hover over image to Zoom
Other Views

    Cabinet, Steel, Current Transformer, Screw Cover, 30 x 44 x 10 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: A304410CTC
    SKU: 25026280
    $475.29
    Checking Pricing
         
    Color:Grey
    Depth (Inches):10 in.
    Height (Inches):30 in.
    Width (Inches):44 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A304410CTC
    • Color Grey
    • Application Commercial
    • Type Hinged Screw Cover with Steel Panel
    • Depth (Inches) 10 in.
    Product Overview:
    CT Cabinet/Screw Cvr, Steel Panel, Bulletin A90CT (Current transformer), Size/Dims: 30.00x44.00x10.00, Material/Finish: Steel/Gray