Hoffman (nVent) A303012CTCJ Cabinet, Current Transformer, Screw Cover, Mount Panel, 30 x 30 x 12 in. | Graybar Store
     
Hoffman (nVent) - Cabinet, Current Transformer, Screw Cover, Mount Panel,  30 x 30 x 12 in. - A303012CTCJ
+ / - Hover over image to Zoom
Other Views

    Cabinet, Current Transformer, Screw Cover, Mount Panel, 30 x 30 x 12 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A303012CTCJ
    SKU: 25027184
    $605.64
    Checking Pricing
         
    Depth:12 in.
    Height:30 in.
    Width:30 in.
    Lock Type:No Lock
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A303012CTCJ
    • Application Commercial
    • Type Screw Cover with Steel Foot Mount Panel
    • UNSPSC 39121319
    • Depth 12 in.
    • Height 30 in.
    • Lock Type No Lock
    • Materials Steel
    • Width 30 in.
    • SKU Spec Sheet
      A303012CTCJ Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    CT Cabinet/Screw Cvr, Ft Mt Panel, Bulletin A90CT (Current transformer), Size/Dims: 30.00x30.00x12.00, Material/Finish: Galv/paint