Hoffman (nVent) A302420LP Commercial Enclosure, Type 12, Wall-Mount, Continuous Hinge, Screw-Down Door Clamp, 30 H x 24 W x 20 in. D | Graybar Store
     
Hoffman (nVent) - Commercial Enclosure, Type 12, Wall-Mount, Continuous Hinge, Screw-Down Door Clamp, 30 H x 24 W x 20 in. D - A302420LP
+ / - Hover over image to Zoom
Other Views

    Commercial Enclosure, Type 12, Wall-Mount, Continuous Hinge, Screw-Down Door Clamp, 30 H x 24 W x 20 in. D

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A302420LP
    SKU: 88131617
    $860.48
    Checking Pricing
         
    Quick Order:Y
    Depth:20 in.
    Height:30 in.
    Width:24 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A302420LP
    • Mounting Style Wall Mount
    • UNSPSC 39121324
    • Depth 20 in.
    • Height 30 in.
    • Hinge Type Continuous
    • NEMA Ratings NEMA 12
    • Width 24 in.
    • SKU Spec Sheet
      A302420LP Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hoffman® Commercial Enclosure, 30 H x 24 W x 20 in. D, Painted Steel, Type 12 Wall-Mount Continuous Hinge, Screw-Down Door Clamps