Pentair Hoffman A302412UC Locking Utility Box, Type 1, Steel, 30 x 24 x 12 in. | Graybar Store
     
Pentair Hoffman - Locking Utility Box, Type 1, Steel, 30 x 24 x 12 in. - A302412UC
+ / - Hover over image to Zoom
Other Views

    Locking Utility Box, Type 1, Steel, 30 x 24 x 12 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: A302412UC
    SKU: 25152591
    $305.15
    Checking Pricing
         
    Additional Features:16 or 14 gauge steel
    Depth (Inches):24 in.
    Height (Inches):12 in.
    Standard:UL 50, 50E Listed, Type 1, File Number E27567, cUL Listed per CSA C22.2 No 40, Type 1, File Number E27567, NEMA/EEMAC Type 1, IEC 60529, IP30
    Width (Inches):30 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A302412UC
    • Type Locking Utility Cabinets, Type 1
    • UNSPSC 31261500
    • Additional Features 16 or 14 gauge steel
    • Depth (Inches) 24 in.
    • Height (Inches) 12 in.
    • Materials Steel
    • Width (Inches) 30 in.
    • Standard UL 50, 50E Listed, Type 1, File Number E27567, cUL Listed per CSA C22.2 No 40, Type 1, File Number E27567, NEMA/EEMAC Type 1, IEC 60529, IP30
    • SKU Spec Sheet
      A302412UC Specification Sheet
      A302412UC Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Locking Utility Box, Type 1, Bulletin A1UC (Type 1 Locking Utility Cabinets), Size/Dims: 30.00x24.00x12.00, Material/Finish: Steel/Gray
    Key hook and shelf models of this cabinet protect fuses and other components and can be equipped with a combination lock for applications that require security., SHELF MODELS A242412UC, A302412UC, A362412UC, A363012UC