Chatsworth A3-11AA-2112-G11 RMR® Swing Wall-Mount Enclosure, 15 RU, Hammer Grey | Graybar Store
     
Chatsworth - RMR® Swing Wall-Mount Enclosure, 15 RU, Hammer Grey - A3-11AA-2112-G11
+ / - Hover over image to Zoom
Other Views

    RMR® Swing Wall-Mount Enclosure, 15 RU, Hammer Grey

    Manufacturer: Chatsworth
    Manufacturer #: A3-11AA-2112-G11
    SKU: 25864660
    $1,423.50
    Checking Pricing
         
    Quick Order:Y
    Rack Units:15
    Door Style:Glass Door
    Color:Hammer Grey RAL 7035
    Depth:20 in.
    Height:29.7 in.
    Width:23.6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # A3-11AA-2112-G11
    • Color Hammer Grey RAL 7035
    • Mounting Style Wall Mount
    • Type Cabinet
    • Rack Units 15
    • Brand RMR၎
    • Depth 20 in.
    • Door Style Glass Door
    • Height 29.7 in.
    • Materials Steel
    • Width 23.6 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    RMR® swing enclosure is 15 RU. Enclosure swings out and is rated NEMA Type 12 and IP 55. Enclosure is 29.7 inches tall, 23.6 inches wide and 20 inches deep.
    RMR® Swing Wall-Mount Enclosure
    • 15 RU
    • Height 29.7 Inch
    • Width 23.6 Inch
    • Depth 20 Inch
    • (1) Pair Multi-Mount Square Punched Rails, 19 Inch EIA
    • Single Tempered Glass Door
    • Single Solid Side Panel
    • Latch Quarter Turn Wing Knob with CH751 Keyed Lock
    • Hammer Grey RAL 7035
    • Solid Bottom and Solid Top Panel