Hoffman (nVent) A24P20SS6 Panel, Stainless Steel, Type 3R/4/4X/12/13 Enclosure, 21 x 17 in. | Graybar Store
     
Hoffman (nVent) - Panel, Stainless Steel, Type 3R/4/4X/12/13 Enclosure, 21 x 17 in. - A24P20SS6
+ / - Hover over image to Zoom
Other Views

    Panel, Stainless Steel, Type 3R/4/4X/12/13 Enclosure, 21 x 17 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A24P20SS6
    SKU: 96011526
    $268.84
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:White
    Height:21 in.
    Width:17 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A24P20SS6
    • Color White
    • Type Panel
    • UNSPSC 39121103
    • Height 21 in.
    • Materials Stainless Steel
    • NEMA Ratings NEMA 3R/4/4X/12/13
    • Width 17 in.
    • For Use With Type 12 Enclosure; Type 13 Enclosure, Type 3R Enclosure; Type 4 Enclosure; Type 4X Enclosure
    • SKU Spec Sheet
      A24P20SS6 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hoffman® White Panel, Stainless Steel, Height (Inches): 21 in, Width (Inches): 17 in, NEMA Ratings: 4; 12; 13; 3R; 4X