Hoffman (nVent) A24N248LP Medium Enclosure, Type 1, Steel, Wall-Mount, 24 x 24 x 8.62 in. | Graybar Store
     
Hoffman (nVent) - Medium Enclosure, Type 1, Steel, Wall-Mount, 24 x 24 x 8.62 in. - A24N248LP
+ / - Hover over image to Zoom
Other Views

    Medium Enclosure, Type 1, Steel, Wall-Mount, 24 x 24 x 8.62 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A24N248LP
    SKU: 97100627
    $355.61
    Checking Pricing
         
    Additional Features:16 or 14 gauge steel
    Color:Grey
    Standard:UL 50, 50E Listed, Type 1, File No. E27567, cUL Listed per CSA C22.2 No. 40, Type 1, File No. E27567, NEMA/EEMAC Type 1, CSA, File No. 42184: Type 1, IEC 60529, IP30
    Depth:24 in.
    Height:8.62 in.
    Width:24 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A24N248LP
    • Color Grey
    • Application These enclosures have an easy-to-open recessed T-handle and meet basic functionality requirements for housing controls and instrumentation.
    • Type Hinged-Cover with Recessed Handle, Type 1
    • UNSPSC 39121324
    • Additional Features 16 or 14 gauge steel
    • Depth 24 in.
    • Height 8.62 in.
    • Materials Steel
    • Width 24 in.
    • Standard UL 50, 50E Listed, Type 1, File No. E27567, cUL Listed per CSA C22.2 No. 40, Type 1, File No. E27567, NEMA/EEMAC Type 1, CSA, File No. 42184: Type 1, IEC 60529, IP30
    • SKU Spec Sheet
      A24N248LP Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wall-Mount Control Enclosure, Bulletin A1M (Medium Type 1 Enclosures), Size/Dims: 24.00x24.00x8.62, Material/Finish: Steel/Gray