Hoffman (nVent) A24H2412GQRLP Type 4X Enclosure, Fiberglass, Hinge Cover with Quick-Release Latch, 24.19 x 24.19 x 12 in. | Graybar Store
     
Hoffman (nVent) - Type 4X Enclosure, Fiberglass, Hinge Cover with Quick-Release Latch, 24.19 x 24.19 x 12 in. - A24H2412GQRLP
+ / - Hover over image to Zoom
Other Views

    Type 4X Enclosure, Fiberglass, Hinge Cover with Quick-Release Latch, 24.19 x 24.19 x 12 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A24H2412GQRLP
    SKU: 88131556
    $1,229.26
    Checking Pricing
         
    Depth:24.19 in.
    Height:12 in.
    Width:24.19 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A24H2412GQRLP
    • Type Hinge-Cover with 3-Point Latch or Quick-Release Latches, Type 4X
    • UNSPSC 39121324
    • Depth 24.19 in.
    • Height 12 in.
    Product Overview:
    Fiberglass Type 4X wall-mount 24.19 x 24.19 x 12 in. enclosure includes hinge cover with quick-release latch.
    A full range of modification options are available for wall-mount fiberglass enclosures, including variable depths to accommodate larger controls. These enclosures feature stainless steel padlocking hasps or Hoffman s exclusive POWERGLIDE#153; Handle with 3-point latching for ease of access with increased security. Fiberglass-reinforced material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties, Type 316L stainless steel padlocking POWERGLIDE Handle on 3-point latch versions assures security and a water-tight seal while still allowing convenient access , Quick-release latch versions feature fiberglass-reinforced polyester latches with integral Type 316L stainless steel padlocking hasp, Seams are sealed; no holes or knockouts, Enclosure may be rotated 180 degrees for left and right hinging, Molded-in angular sealing flange directs water away from gasket area, Gasket assures water-tight and dust-tight seal, Fiberglass material is easily punched, drilled, filed or sawed, Data pocket is high-impact thermoplastic, Plated steel collar studs for mounting optional panels and terminal block kits, Material is halogen free Ratings UL 508A Listed, Type 3, 3R, 4, 4X, 12, 13, File No. E61997, cUL Listed per CSA C22.2 No 94, Type 3, 3R, 4, 4X, 12, 13, File No. E61997, Enclosure flammability evaluated per UL 508A, NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13, IEC 60529, IP66, Meets NEMA Type 3R