Hoffman (nVent) A24H2408SSLP3PTW Type 4X Enclosure, Stainless Steel, Wall-Mount, 3-Point Latch, One-Door, White, 24 x 24 x 8 in. | Graybar Store
     
Hoffman (nVent) - Type 4X Enclosure, Stainless Steel, Wall-Mount, 3-Point Latch, One-Door, White, 24 x 24 x 8 in. - A24H2408SSLP3PTW
+ / - Hover over image to Zoom
Other Views

    Type 4X Enclosure, Stainless Steel, Wall-Mount, 3-Point Latch, One-Door, White, 24 x 24 x 8 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A24H2408SSLP3PTW
    SKU: 25152906
    $1,856.31
    Checking Pricing
         
    Color:White
    Standard:UL 508A Listed, Type 3R, 4, 4X, 12, File No. E61997, cUL Listed per CSA C22.2 No 94, Type 3R, 4, 4X, 12, File No. E61997, NEMA/EEMAC Type 3R, 4, 4X, 12, 13, IEC 60529, IP66, Meets NEMA Type 3RX requirements
    Depth:24 in.
    Height:8 in.
    Width:24 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A24H2408SSLP3PTW
    • Color White
    • Type Painted White with 3-Point Latch, Type 4X
    • UNSPSC 39121324
    • Depth 24 in.
    • Height 8 in.
    • Materials Stainless Steel
    • Width 24 in.
    • Standard UL 508A Listed, Type 3R, 4, 4X, 12, File No. E61997, cUL Listed per CSA C22.2 No 94, Type 3R, 4, 4X, 12, File No. E61997, NEMA/EEMAC Type 3R, 4, 4X, 12, 13, IEC 60529, IP66, Meets NEMA Type 3RX requirements
    • SKU Spec Sheet
      A24H2408SSLP3PTW Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wall-Mount 4X Encl, 3pt Latch, Bulletin A4SW3 (Stainless Wallmount 4X Encl w 3Pt Latch, 1Dr, White), Size/Dims: 24.00x24.00x8.00, Material/Finish: SS / White
    These single-door stainless steel enclosures provide industry-leading protection for housing electrical components and controls in outdoor or corrosive environments. White polyester powder reduces absorption of solar radiation, which keeps internal components cooler. Hoffman's exclusive Type 316L stainless steel small POWERGLIDE#153; padlocking handle and internal 3-point latching combine ease of access with security. 14 gauge Type 304 stainless steel bodies and doors, Seams continuously welded and ground smooth, Type 4-rated gasket, 90-degree external formed flange on top of body opening, Type 316L stainless steel padlocking POWERGLIDE Handle and 3-point latching, Door removed by pulling stainless steel continuous hinge pin, Data pocket is high-impact thermoplastic, Collar studs provided for mounting optional panels