Hoffman (nVent) A243210CTC Cabinet, Screw Cover, Steel Panel, 30 x 30 x 11 in. | Graybar Store
     
Hoffman (nVent) - Cabinet, Screw Cover, Steel Panel, 30 x 30 x 11 in. - A243210CTC
+ / - Hover over image to Zoom
Other Views

    Cabinet, Screw Cover, Steel Panel, 30 x 30 x 11 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A243210CTC
    SKU: 25026281
    $494.74
    Checking Pricing
    Items sold in feet or each.
         
    Color:Grey
    Depth:10 in.
    Height:24 in.
    Lock Type:No Lock
    Width:32 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A243210CTC
    • Color Grey
    • Application Commercial
    • Type Hinged Screw Cover with Steel Panel
    • UNSPSC 39121319
    • Depth 10 in.
    • Height 24 in.
    • Lock Type No Lock
    • Width 32 in.
    • Material Steel
    • SKU Spec Sheet
      A243210CTC Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    CT Cabinet/Screw Cvr, Steel Panel, Bulletin A90CT (Current transformer), Size/Dims: 24.00x32.00x10.00, Material/Finish: Steel/Gray