Hoffman (nVent) A242412UC Type 1 Locking Utility Box, Steel, 24 x 24 x 12 in. | Graybar Store
     
Hoffman (nVent) - Type 1 Locking Utility Box, Steel, 24 x 24 x 12 in. - A242412UC
+ / - Hover over image to Zoom
Other Views

    Type 1 Locking Utility Box, Steel, 24 x 24 x 12 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A242412UC
    SKU: 25086423
    $280.02
    Checking Pricing
         
    Additional Features:16 or 14 gauge steel
    Standard:UL 50, 50E Listed, Type 1, File Number E27567, cUL Listed per CSA C22.2 No 40, Type 1, File Number E27567, NEMA/EEMAC Type 1, IEC 60529, IP30
    Depth:24 in.
    Height:12 in.
    Width:24 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A242412UC
    • Type Locking Utility Cabinets, Type 1
    • UNSPSC 39121902
    • Additional Features 16 or 14 gauge steel
    • Depth 24 in.
    • Height 12 in.
    • Materials Steel
    • Width 24 in.
    • Standard UL 50, 50E Listed, Type 1, File Number E27567, cUL Listed per CSA C22.2 No 40, Type 1, File Number E27567, NEMA/EEMAC Type 1, IEC 60529, IP30
    • SKU Spec Sheet
      A242412UC Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Locking Utility Box, Type 1, Bulletin A1UC (Type 1 Locking Utility Cabinets), Size/Dims: 24.00x24.00x12.00, Material/Finish: Steel/Gray
    Key hook and shelf models of this cabinet protect fuses and other components and can be equipped with a combination lock for applications that require security., SHELF MODELS A242412UC, A302412UC, A362412UC, A363012UC, Shelf cabinets provide a level of security for storage of equipment, fuses, and other components. Two shelves included with shelf models are easily adjusted without tools by placing tabs in slots located on enclosure sides., KEY HOOK MODELS A24244UC, A12122UC, Use as key cabinets or a hanging locker to organize items that require a level of security. Key hook models have integral hooks assembled in door and back of enclosure.