Hoffman (nVent) A2420AT1PP TYPE 1 CONTROL BOX W PERF PANEL | Graybar Store
     
Hoffman (nVent) - TYPE 1 CONTROL BOX W PERF PANEL - A2420AT1PP
+ / - Hover over image to Zoom
Other Views

    TYPE 1 CONTROL BOX W PERF PANEL

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A2420AT1PP
    SKU: 25086413
    $299.95
    Checking Pricing
         
    Color:Grey
    Dimensions HxWxD (Inches):24.00 x 20.00 x 6.62
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A2420AT1PP
    • Color Grey
    • UNSPSC 39121902
    • Materials Steel
    Product Overview:
    Type 1 Control Box w Perf Panel, Bulletin A1PP (Type 1 Locking Integrated Perf Panel Enclosure), Size/Dims: 24.00x20.00x6.62, Material/Finish: Steel/Grey