Pentair Hoffman A241208LP Medium Enclosure, Type 12/13, Steel, Wall-Mount, 24 x 12 x 8 in. | Graybar Store
Message Dialog
Display Update Message
17005
88131498
[
{
"catentry_id" : "373701",
"Attributes" : {
"Depth (Inches)_12 in.":"25"
,
"Height (Inches)_8 in.":"26"
,
"Standard_UL 508A Listed, Type 12, 13, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 12, 13, File No. E61997, NEMA/EEMAC Type 12 and 13, CSA, File No. 42186: Type 12 , IEC 60529, IP65":"27"
,
"Width (Inches)_24 in.":"28"
},
"DescriptiveAttributes" : {
"Type_Continuous Hinge with Clamps, Type 12":"1"
,
"SAP Transportation Group_0001":"2"
,
"SAP Dealer Code Material Group 5_0":"3"
,
"SAP UNSPSC_39121300":"4"
,
"Materials_Steel":"5"
,
"SAP Delivery Unit_1":"6"
,
"Commerce SAP Alternate UOM Qty_1":"7"
,
"SKU Spec Sheet_https://static.graybar.com/content-resource/pdf/a241208lp-pentair-hoffman-88131498-spec-sheet-sku-spec-sheet/1e8aeee3b28b73ce52448cd47cc00d3c-680250.pdf":"8"
,
"SAP Material Type_ZSTD":"9"
,
"SAP POA_03":"10"
,
"SAP GTIN_783510281908":"11"
,
"SAP ECCN_EAR99":"12"
,
"SAP Country of Origin_US - USA":"13"
,
"SAP Country Name_USA":"14"
,
"SAP Country Code_US":"15"
,
"SAP Vendor Status_APPROVED - ALL BUSINESS":"16"
,
"CFP_NO":"17"
,
"SAP Price Unit B_1":"18"
,
"SAP Price Unit A_1":"19"
,
"SAP Price Column L_384.8":"20"
,
"SAP Price Column B_384.8":"21"
,
"SAP Price Column A_384.8":"22"
,
"SAP Unit_EA":"23"
,
"SAP Price Unit L_1":"24"
},
}
]
Medium Enclosure, Type 12/13, Steel, Wall-Mount, 24 x 12 x 8 in.
Manufacturer:
Pentair Hoffman
Manufacturer #:
A241208LP
SKU:
88131498
Checking Pricing
Depth (Inches):12 in.
Height (Inches):8 in.
Standard:UL 508A Listed, Type 12, 13, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 12, 13, File No. E61997, NEMA/EEMAC Type 12 and 13, CSA, File No. 42186: Type 12 , IEC 60529, IP65
Width (Inches):24 in.
if(typeof(addReqListsJS4_3074457345618279366) == "undefined" || addReqListsJS4_3074457345618279366 == null || !addReqListsJS4_3074457345618279366) {
addReqListsJS4_3074457345618279366 = new AddToRequisitionListsJS(
"11751",
"10551",
"-1",
"4_3074457345618279366requisitionListContent",
"4_3074457345618279366requisitionListSelect",
"4_3074457345618279366createNewListMenu",
"4_3074457345618279366listTypeMenu",
"4_3074457345618279366newListNameInput",
"4_3074457345618279366listType",
"4_3074457345618279366productAdded",
"",
"AddToRequisitionListsJS4_3074457345618279366",
"false");
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addReqListsJS4_3074457345618279366.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addReqListsJS4_3074457345618279366.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addReqListsJS4_3074457345618279366.setCatEntryId);
});
}
Add To Favorites List
if(typeof(addRFQListsJS4_3074457345618305855) == "undefined" || addRFQListsJS4_3074457345618305855 == null || !addRFQListsJS4_3074457345618305855) {
addRFQListsJS4_3074457345618305855 = new AddToRFQListsJS(
"11751",
"10551",
"-1",
"",
"4_3074457345618305855rfqListContent",
"4_3074457345618305855rfqListSelect",
"4_3074457345618305855createNewRFQListMenu",
"4_3074457345618305855newRFQListNameInput",
"4_3074457345618305855productAddedRFQ",
"",
"AddToRFQListsJS4_3074457345618305855"
);
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addRFQListsJS4_3074457345618305855.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addRFQListsJS4_3074457345618305855.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addRFQListsJS4_3074457345618305855.setCatEntryId);
});
}
Add To RFQ List
Availability in Zip Code:
Ship:
In Stock
Pick Up:
In Stock
Product Detail:
Manufacturer
Pentair Hoffman
Manufacturer #
A241208LP
Type
Continuous Hinge with Clamps, Type 12
UNSPSC
39121300
Depth (Inches)
12 in.
Height (Inches)
8 in.
Materials
Steel
Width (Inches)
24 in.
Standard
UL 508A Listed, Type 12, 13, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 12, 13, File No. E61997, NEMA/EEMAC Type 12 and 13, CSA, File No. 42186: Type 12 , IEC 60529, IP65
SKU Spec Sheet
A241208LP Specification Sheet
A241208LP Spec Sheet
ECCN
EAR99
Country of Origin
US - USA
Product Overview:
Wall-Mount Type 12/13 Encl., Bulletin A12 (Type 12 Medium Wall-Mounted Enclosures), Size/Dims: 24.00x12.00x8.00, Material/Finish: Steel/paint
For applications requiring a bright white interior to increase control visibility, this enclosure includes a padlocking hasp and staple for security and screw-down clamps for secure closure. 16 or 14 gauge steel, Seams continuously welded and ground smooth, External welded-on mounting brackets for easy installation, Formed external return flanges around all sides of enclosure opening, Screw-down door clamps, Removable heavy-gauge continuous hinge pin, Hasp and staple for padlocking, Data pocket is high-impact thermoplastic, Collar studs for mounting optional panels, Bonding provision on door, Removable door with continuous hinge, Oil-resistant gasket