Klein Tools A216-8 Screwdriver, 11 in. | Graybar Store
Klein Tools - Screwdriver, 11 in. - A216-8
+ / - Hover over image to Zoom
Other Views

    Screwdriver, 11 in.

    Manufacturer: Klein Tools
    Manufacturer #: A216-8
    SKU: 91012746
    $9.14
    Checking Pricing
         
    Shank Length (Inches):8 in.
    Shank Type:Round
    Additional Features:Small-diameter shank for use in recessed holes or tight places.
    Length:11 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # A216-8
    • Type Cabinet-Tip (Round-Shanks)
    • UNSPSC 27111701
    • Additional Features Small-diameter shank for use in recessed holes or tight places.
    • Handle Color Yellow
    • Handle Material Plastic
    • Length 11 in.
    • Materials Steel
    • Shank Length (Inches) 8 in.
    • Shank Type Round
    • SKU Spec Sheet
      A216-8 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cabinet Tip Screwdriver 8'' Round Shank, Small-diameter shank for use in recessed holes or tight places.