Thomas and Betts A210EG U Shape Fitting, 5-1/2 in. | Graybar Store
     
Thomas and Betts - U Shape Fitting, 5-1/2 in. - A210EG
+ / - Hover over image to Zoom
Other Views

    U Shape Fitting, 5-1/2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: A210EG
    SKU: 25121958
    $18.11
    Checking Pricing
         
    Additional Features:Excellent corrosion reisistance
    Color / Finish:Silver
    Length:5-1/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # A210EG
    • UNSPSC 31162502
    • Additional Features Excellent corrosion reisistance
    • Color / Finish Silver
    • Length 5-1/8 in.
    • Materials Steel
    • SKU Spec Sheet
      A210EG Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Support, U Shape, Length 5-1/8 Inches, Depth 1-5/8 Inches, Holes 1 Inch on 1-7/8 Inch Centers, Electro-Galvanized Steel, For A Series Channels
    Support, U Shape, Length 5-1/8 Inches, Depth 1-5/8 Inches, Holes 1 Inch on 1-7/8 Inch Centers, Electro-Galvanized Steel, For A Series Channels