Hoffman (nVent) A20H20BLP Type 4 Wall-Mount Enclosure, Steel, Continuous Hinge with Clamps, 20 x 20 x 8 in. | Graybar Store
     
Hoffman (nVent) - Type 4 Wall-Mount Enclosure, Steel, Continuous Hinge with Clamps, 20 x 20 x 8 in. - A20H20BLP
+ / - Hover over image to Zoom
Other Views

    Type 4 Wall-Mount Enclosure, Steel, Continuous Hinge with Clamps, 20 x 20 x 8 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A20H20BLP
    SKU: 88131464
    $573.28
    Checking Pricing
         
    Depth:20 in.
    Height:8 in.
    Width:20 in.
    Color:Grey
    Standard:UL 508A Listed, Type 4, 12, 13, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 4, 12, 13, File No. E61997, NEMA/EEMAC Type 3, 4, 12, and 13, CSA, File No. 42186: Type 4 and 12, IEC 60529, IP66
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A20H20BLP
    • Color Grey
    • UNSPSC 39121324
    • Depth 20 in.
    • Height 8 in.
    • Materials Steel
    • NEMA Ratings NEMA 3/4/12/13
    • Width 20 in.
    • Standard UL 508A Listed, Type 4, 12, 13, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 4, 12, 13, File No. E61997, NEMA/EEMAC Type 3, 4, 12, and 13, CSA, File No. 42186: Type 4 and 12, IEC 60529, IP66
    • SKU Spec Sheet
      A20H20BLP Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Steel 20 x 20 x 8 in. type 4 wall mount enclosure includes continuous hinge cover with clamps.
    Wall-Mount Enclosure:
    • Seams continuously welded and ground smooth
    • External wall-mounting brackets
    • Formed external flanges around all sides of enclosure opening
    • Stainless steel door clamps on three sides of door
    • Removable heavy gauge stainless steel continuous hinge pin
    • Hasp and staple provided for padlocking
    • Data pocket is high-impact thermoplastic
    • Collar studs provided for mounting optional panels
    • ANSI 61 grey polyester powder paint inside and out