Hoffman (nVent) A19FT3B Fan Tray, Polyester, Rack, Black | Graybar Store
     
Hoffman (nVent) - Fan Tray, Polyester, Rack, Black - A19FT3B
+ / - Hover over image to Zoom
Other Views

    Fan Tray, Polyester, Rack, Black

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A19FT3B
    SKU: 25067321
    $522.40
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Fan Trays available with either Three or Six 4-in Fans
    Color:Black
    Material:Polyester
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A19FT3B
    • Color Black
    • Mounting Style Rack Mount
    • Type Fan Tray
    • UNSPSC 40101604
    • Additional Features Fan Trays available with either Three or Six 4-in Fans
    • Material Polyester
    • For Use With 19 in. Rack Mount Equipment
    • SKU Spec Sheet
      A19FT3B Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Tray, Fan Tray, Polyester, 19 in Rack Mount Equipment, Rack, Black, Fan Trays available with either Three or Six 4-in Fans