GE Lighting 25A/TR 6PK A19 Medium Base Incandescent Lamp, Transparent Red | Graybar Store
     
GE Lighting - A19 Medium Base Incandescent Lamp, Transparent Red - 25A/TR 6PK
+ / - Hover over image to Zoom
Other Views

    A19 Medium Base Incandescent Lamp, Transparent Red

    Manufacturer: GE Lighting
    Manufacturer #: 25A/TR 6PK
    SKU: 88110918
    $5.15
    Checking Pricing
         
    Initial Lumens:0
    Packaging:120 Per Case
    Rated Life (Hour):2000
    Wattage:25
    Color:Transparent Red
    Alternate Manufacturer Part No.:49727
    Voltage Rating:120V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 25A/TR 6PK
    • Color Transparent Red
    • UNSPSC 39101612
    • Alternate Manufacturer Part No. 49727
    • Base Type Medium Screw
    • Bulb Shape A19
    • Initial Lumens 0
    • Rated Life (Hour) 2000
    • Wattage 25
    • Packaging 120 Per Case
    • Voltage Rating 120V
    • SKU Spec Sheet
      25A/TR 6PK Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    GE 25W transparent red A19 120V incandescent lamp with medium screw base and 2000 rated life hours.