GE Lighting 25A/W-2PK A19 MED IF Incandescent Lamps, 120V, Soft White | Graybar Store
     
GE Lighting - A19 MED IF Incandescent Lamps, 120V, Soft White - 25A/W-2PK
+ / - Hover over image to Zoom
Other Views

    A19 MED IF Incandescent Lamps, 120V, Soft White

    Manufacturer: GE Lighting
    Manufacturer #: 25A/W-2PK
    SKU: 25088702
    $3.00
    Checking Pricing
         
    Initial Lumens:210
    Packaging:24 Per Case
    Rated Life (Hour):2500
    Wattage:25
    Color:Soft White
    Alternate Manufacturer Part No.:97492
    Voltage Rating:120V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 25A/W-2PK
    • Color Soft White
    • UNSPSC 39101612
    • Alternate Manufacturer Part No. 97492
    • Base Type Medium Screw
    • Bulb Shape A19
    • Initial Lumens 210
    • Rated Life (Hour) 2500
    • Wattage 25
    • Packaging 24 Per Case
    • Voltage Rating 120V
    • SKU Spec Sheet
      25A/W-2PK Spec Sheet
    • ECCN EAR99
    • Country of Origin HU - Hungary
    Product Overview:
    GE 25W soft white A19 120V incandescent lamp with medium screw base, 210 initial lumens and 2500 rated life hours.