Signify (Philips) A19 8.5W 2700K E26 LED Lamp, Non-Dimmable, 8.5W, 2700K, Warm White | Graybar Store
     
Signify (Philips) - LED Lamp, Non-Dimmable, 8.5W, 2700K, Warm White - A19 8.5W 2700K E26
+ / - Hover over image to Zoom
Other Views

    LED Lamp, Non-Dimmable, 8.5W, 2700K, Warm White

    Manufacturer: Signify (Philips)
    Manufacturer #: A19 8.5W 2700K E26
    SKU: 25876784
    $2.99
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color Temperature (Kelvin):2700
    Color:White
    Wattage:8.5
    Rated Life (Hour):10950
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Signify (Philips)
    • Manufacturer # A19 8.5W 2700K E26
    • Color White
    • UNSPSC 39112102
    • Base Type E26
    • Bulb Shape A19
    • Color Temperature (Kelvin) 2700
    • Rated Life (Hour) 10950
    • Wattage 8.5
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Philips Lighting LED Lamp, 8.4W, CRI 80, Frosted Bulb Finish, 2700K, Warm White