Hoffman (nVent) A18SPK16C Swing-Out Panel Kit, Type 4X Enclosure, Aluminum, 16 x 16 in. | Graybar Store
     
Hoffman (nVent) - Swing-Out Panel Kit, Type 4X Enclosure, Aluminum, 16 x 16 in. - A18SPK16C
+ / - Hover over image to Zoom
Other Views

    Swing-Out Panel Kit, Type 4X Enclosure, Aluminum, 16 x 16 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A18SPK16C
    SKU: 96010642
    $170.23
    Checking Pricing
         
    Height:16 in.
    Width:16 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A18SPK16C
    • Type Swing-Out Panel Kit
    • UNSPSC 39121321
    • Height 16 in.
    Product Overview:
    Swing-Out Panel Kit, Bulletin A48Y (Fiberglass Hinged Cover Type 4X Enclosure Accessories), Size/Dims: fits 18.00x16.00, Material/Finish: Aluminum
    The Swing-Out Panel Kit provides an attractive, cost-effective solution for installing front-mounted panels in Continuous Hinge, Type 4X, and Overlapping Cover, Type 4X enclosures. No drilling required.