Hoffman (nVent) A18SBASE Pedestal Base, Steel, 18 x 18 in., Grey | Graybar Store
     
Hoffman (nVent) - Pedestal Base, Steel, 18 x 18 in., Grey - A18SBASE
+ / - Hover over image to Zoom
Other Views

    Pedestal Base, Steel, 18 x 18 in., Grey

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A18SBASE
    SKU: 88131419
    $224.92
    Checking Pricing
         
    Color:Grey
    Standard:UL 508A Listed, Type 12, 13, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 12, 13, File No. E61997, NEMA/EEMAC Type 12, 13 , CSA File Number 42186: Type 12, IEC 60529, IP65,
    Height:18 in.
    Width:18 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A18SBASE
    • Color Grey
    • Type Pedestals
    • UNSPSC 39121321
    • Height 18 in.
    • Materials Steel
    • Width 18 in.
    • Standard UL 508A Listed, Type 12, 13, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 12, 13, File No. E61997, NEMA/EEMAC Type 12, 13 , CSA File Number 42186: Type 12, IEC 60529, IP65,
    • SKU Spec Sheet
      A18SBASE Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Pedestal Base, Bulletin P1 (Pedestals), Size/Dims: 18.00x18.00, Material/Finish: Steel/Gray
    Pedestals enable many types of enclosures and boxes to be floor mounted. Four columns and two bases are available. Columns can be mounted on either base, through the vertical column or directly to the enclosure. A cutout must be made in the enclosure if the wires are to come through the column.Columns have flanges at each end and a gasketed access plate. Screws, oil-resistant gaskets and box connector fitting are furnished with each column for joining an enclosure to the top of the column. Columns are 14 gauge steel with 10 gauge flanges. 18.00 x 18.00-in. (457 x 457-mm) base is .19-in. (5-mm) steel and 24.00 x 24.00-in. (610 x 610-mm) base is .25-in. (6-mm) steel. Both bases have leveling screws and holes for bolting to the floor. Finish on bases and columns is ANSI 61 gray polyester powder coating over pretreated surfaces. Bases and columns must be ordered separately.The user would normally remove the mounting brackets from the enclosure if the enclosure is mounted on a pedestal. Hoffman can supply enclosures without mounting brackets and with cutouts. Consult factory for more information.,