Hoffman (nVent) A18N18MP Panel, Type 1 Enclosure, Steel, 16.25 x 16.25 in. | Graybar Store
     
Hoffman (nVent) - Panel, Type 1 Enclosure, Steel, 16.25 x 16.25 in. - A18N18MP
+ / - Hover over image to Zoom
Other Views

    Panel, Type 1 Enclosure, Steel, 16.25 x 16.25 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A18N18MP
    SKU: 22000363
    $31.33
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A18N18MP
    • Application Steel panels are 14 or 12 gauge with a white polyester powder paint finish. Panel mounting hardware is furnished with enclosure.
    • Type Panels for Medium Type 1 Enclosures
    • UNSPSC 39121103
    • Materials Steel
    • For Use With fits 18x18 in
    • SKU Spec Sheet
      A18N18MP Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Panel,N1 / 16.25x16.25, Bulletin PNLT1 (Panels for JIC and Type 1 Enclosures), Size/Dims: fits 18x18, Material/Finish: Steel/White