Thomas and Betts A18-14F Non-Insulated Fork Terminals, 22 to 16 AWG | Graybar Store
     
Thomas and Betts - Non-Insulated Fork Terminals, 22 to 16 AWG - A18-14F
+ / - Hover over image to Zoom
Other Views

    Non-Insulated Fork Terminals, 22 to 16 AWG

    Manufacturer: Thomas and Betts
    Manufacturer #: A18-14F
    SKU: 88265487
    $0.70
    Checking Pricing
         
    Quick Order:Y
    Wire Size:22 to 16 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # A18-14F
    • UNSPSC 39121432
    • Materials Copper
    • Wire Size 22 to 16 AWG
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Non-Insulated Fork Terminal, Length .75 Inches, Width .31 Inches, Bolt Hole 1/4 Inch, Wire Range #22-#16 AWG, Copper, Tin Plated