Hoffman (nVent) A16R126HCLO Type 3R Enclosure, Galvanized Steel, Lift-Off Hinge Cover, 16 x 12 x 6 in. | Graybar Store
     
Hoffman (nVent) - Type 3R Enclosure, Galvanized Steel, Lift-Off Hinge Cover, 16 x 12 x 6 in. - A16R126HCLO
+ / - Hover over image to Zoom
Other Views

    Type 3R Enclosure, Galvanized Steel, Lift-Off Hinge Cover, 16 x 12 x 6 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A16R126HCLO
    SKU: 88131403
    $130.02
    Checking Pricing
         
    Additional Features:16 or 14 gauge galvanized steel, 16 gauge cover fastened securely with draw pull catch
    Depth (Inches):12 in.
    Height (Inches):6 in.
    Standard:UL 50, 50E Listed, Type 3R, File No. E27567, cUL Listed per CSA C22.2 No 94, Type 3R File No. E27567, NEMA/EEMAC Type 3R, CSA, File 42184: Type 3R, IEC 60529, IP32
    Width (Inches):16 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A16R126HCLO
    • Type Hinge-Cover Lift-Off, Type 3R
    • UNSPSC 39121324
    • Additional Features 16 or 14 gauge galvanized steel, 16 gauge cover fastened securely with draw pull catch
    • Depth (Inches) 12 in.
    • Height (Inches) 6 in.
    • Materials Steel
    • Width (Inches) 16 in.
    • Standard UL 50, 50E Listed, Type 3R, File No. E27567, cUL Listed per CSA C22.2 No 94, Type 3R File No. E27567, NEMA/EEMAC Type 3R, CSA, File 42184: Type 3R, IEC 60529, IP32
    • SKU Spec Sheet
      A16R126HCLO Specification Sheet
      A16R126HCLO Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Type 3R Enclosure/Lift-Off Hng, Bulletin A3LO (Hinged Cover Lift-Off Type 3R Enclosures), Size/Dims: 16.00x12.00x6.00, Material/Finish: Galv/paint
    Featuring a removable cover for easy mounting and access, these enclosures protect components in applications subject to rain, sleet, snow or dripping water.