Hoffman (nVent) A16H1608ALLP Type 4X Enclosure, Aluminum, Wall-Mount, Continuous Hinge, 16 x 16 x 8 in. | Graybar Store
     
Hoffman (nVent) - Type 4X Enclosure, Aluminum, Wall-Mount, Continuous Hinge, 16 x 16 x 8 in. - A16H1608ALLP
+ / - Hover over image to Zoom
Other Views

    Type 4X Enclosure, Aluminum, Wall-Mount, Continuous Hinge, 16 x 16 x 8 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A16H1608ALLP
    SKU: 88131380
    $903.79
    Checking Pricing
         
    Depth:16 in.
    Height:8 in.
    Width:16 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A16H1608ALLP
    • Type Continuous Hinge with Clamps, Type 4X
    • UNSPSC 39121324
    • Depth 16 in.
    • Height 8 in.
    Product Overview:
    Wall-Mount Type 4X Enclosure, Bulletin A4A (Aluminum Continuous Hinge Type 4X Enclosures), Size/Dims: 16.00x16.00x8.00, Material/Finish: Aluminum
    Lightweight enclosure protects components and controls in corrosive indoor or outdoor environments such as traffic, outside plant, telecommunications and marine environments. Type 5052 H-32 aluminum, Seams continuously welded and ground smooth, Rolled lip around three sides of door and all sides of enclosure opening, Stainless steel door clamp assemblies, Door is easily removed by pulling stainless steel continuous hinge pin , Data pocket is high-impact thermoplastic, Hasp and staple for padlocking, Panel screws are plated, Tapped pads provided for mounting optional panels, Oil-resistant gasket Ratings UL 508A Listed, Type 3R, 4, 4X, 12, File No. E61997, cUL Listed per CSA C22.2 No 94, Type 3R, 4, 4X, 12, File No. E61997, NEMA/EEMAC Type 3R, 4, 4X, 12, 13, CSA File No. 42186: Type 4, 4X, 12, IEC 60529, IP66, Meets NEMA Type 3RX requirements