Hoffman (nVent) A16H12BLP Type 4 Enclosure, Wall-Mount, Steel, 16 x 12 x 8 in. | Graybar Store
     
Hoffman (nVent) - Type 4 Enclosure, Wall-Mount, Steel, 16 x 12 x 8 in. - A16H12BLP
+ / - Hover over image to Zoom
Other Views

    Type 4 Enclosure, Wall-Mount, Steel, 16 x 12 x 8 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A16H12BLP
    SKU: 88131378
    $484.36
    Checking Pricing
         
    Color:Grey
    Standard:UL 508A Listed, Type 4, 12, 13, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 4, 12, 13, File No. E61997, NEMA/EEMAC Type 3, 4, 12, and 13, CSA, File No. 42186: Type 4 and 12, IEC 60529, IP66
    Depth:12 in.
    Height:8 in.
    Width:16 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A16H12BLP
    • Color Grey
    • Type Continuous Hinge with Clamps, Type 4
    • UNSPSC 39121324
    • Depth 12 in.
    • Height 8 in.
    • Materials Steel
    • Width 16 in.
    • Standard UL 508A Listed, Type 4, 12, 13, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 4, 12, 13, File No. E61997, NEMA/EEMAC Type 3, 4, 12, and 13, CSA, File No. 42186: Type 4 and 12, IEC 60529, IP66
    • SKU Spec Sheet
      A16H12BLP Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wall-Mount Type 4 Enclosure, Bulletin A4 (Single Door Type 4 Wall-Mount Enclosures), Size/Dims: 16.00x12.00x8.00, Material/Finish: Steel/Gray
    These single-door enclosures feature a hinged door with clamps on three sides to create a secure seal in indoor or outdoor environments. The gray polyester powder finish inside and out provides enhanced corrosion protection in outdoor applications., 16 or 14 gauge steel, Seams continuously welded and ground smooth, External welded-on mounting brackets for easy installation, Formed external flanges around all sides of enclosure opening, Stainless steel screw-down clamps on three sides of door, Removable heavy gauge stainless steel continuous hinge pin, Removable door with continuous hinge for strength and ruggedness, Hasp and staple for padlocking, Data pocket is high-impact thermoplastic, Collar studs for mounting optional panels, Bonding provision on door, Oil-resistant gasket