Hoffman (nVent) A16H1208SSLP Type 4X Wall-Mount Enclosure, Type 304 Stainless Steel, Continuous Hinge Cover with Clamps, 16 x 12 x 8 in. | Graybar Store
     
Hoffman (nVent) - Type 4X Wall-Mount Enclosure, Type 304 Stainless Steel, Continuous Hinge Cover with Clamps, 16 x 12 x 8 in. - A16H1208SSLP
+ / - Hover over image to Zoom
Other Views

    Type 4X Wall-Mount Enclosure, Type 304 Stainless Steel, Continuous Hinge Cover with Clamps, 16 x 12 x 8 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A16H1208SSLP
    SKU: 88131376
    $1,317.48
    Checking Pricing
         
    Depth:12 in.
    Height:8 in.
    Width:16 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A16H1208SSLP
    • UNSPSC 39121324
    • Depth 12 in.
    • Height 8 in.
    • Latch Padlockable
    Product Overview:
    Stainless steel Type 4X wall-mount 16 x 12 x 8 in. enclosure includes continuous hinge cover with clamps.
    Specifications for wall-mount enclosure:
    • 14 gauge type 304 stainless steel bodies and doors
    • Seams continuously welded and ground smooth
    • Seamless foam-in-place gasket
    • Rolled lip around three sides of door
    • Stainless steel door clamp assembly
    • Hasp and staple for padlocking
    • Door removed by pulling stainless steel continuous hinge pin
    • Data pocket is high-impact thermoplastic
    • Bonding provision on door
    • Grounding stud on body
    • #4 brushed finish