Hoffman (nVent) A16H1206ALLP Type 4X Wall-Mount Enclosure, Aluminum, Continuous Hinge Cover with Clamps, 16 x 12 x 6 in. | Graybar Store
     
Hoffman (nVent) - Type 4X Wall-Mount Enclosure, Aluminum, Continuous Hinge Cover with Clamps, 16 x 12 x 6 in. - A16H1206ALLP
+ / - Hover over image to Zoom
Other Views

    Type 4X Wall-Mount Enclosure, Aluminum, Continuous Hinge Cover with Clamps, 16 x 12 x 6 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A16H1206ALLP
    SKU: 88131373
    $861.05
    Checking Pricing
         
    Depth:12 in.
    Height:6 in.
    Width:16 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A16H1206ALLP
    • Type Continuous Hinge with Clamps, Type 4X
    • UNSPSC 39121324
    • Depth 12 in.
    • Height 6 in.
    Product Overview:
    Aluminum 16 x 12 x 6 in. type 4X wall mount enclosure includes continuous hinge cover with clamps.
    • Type 5052 H-32 aluminum
    • Seams continuously welded and ground smooth
    • Rolled lip around three sides of door and all sides of enclosure opening
    • Stainless steel door clamp assemblies
    • Door is easily removed by pulling stainless steel continuous hinge pin
    • Data pocket is high-impact thermoplastic
    • Hasp and staple for padlocking
    • Panel screws are plated
    • Tapped pads provided for mounting optional panels
    • Oil-resistant gasket