Hoffman (nVent) A16148CHSCFG Type 4X Enclosure, Fiberglass, Solid Screw Cover, Hinged Cover, 16 x 14 x 8 in. | Graybar Store
     
Hoffman (nVent) - Type 4X Enclosure, Fiberglass, Solid Screw Cover, Hinged Cover, 16 x 14 x 8 in. - A16148CHSCFG
+ / - Hover over image to Zoom
Other Views

    Type 4X Enclosure, Fiberglass, Solid Screw Cover, Hinged Cover, 16 x 14 x 8 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A16148CHSCFG
    SKU: 90084685
    $183.48
    Checking Pricing
         
    Depth:14 in.
    Height:8 in.
    Width:16 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A16148CHSCFG
    • Type Continuous Hinge, Type 4X
    • UNSPSC 39121324
    • Depth 14 in.
    • Height 8 in.
    Product Overview:
    Type 4X Encl.,Solid Cover/Scr , Bulletin A48 (Fiberglass Hinged Cover Type 4X Enclosures), Size/Dims: 16.00x14.00x8.00, Material/Finish: Fiberglass
    The efficient design and simple construction of these enclosures make them durable in corrosive environments, yet aesthetically pleasing. Corner latches provide unobstructed access. The continuous hinge provides a secure seal, and double latching creates added security. Compression-molded fiberglass has outstanding chemical- and temperature-resistance qualities and exhibits excellent weatherability and physical properties, Fiberglass is easily punched, drilled, filed or sawed, Gasket assures water-tight and dust-tight seal, Polyester mounting brackets and stainless steel attachment screws are provided with each enclosure, Scratch-resistant polycarbonate windows are permanently bonded in place, Molded-in-place threaded brass inserts and plated steel screws are provided for mounting optional panels and terminal block kits, Removable hinged cover attached to body with Type 316 stainless steel hinge pin, Screw-cover enclosures are secured with two captivated Type 316 stainless steel slotted cover screws, Enclosures with quick-release latches have corrosion-resistant polyester latches located in corners that provide unobstructed access to enclosure, Hinge pin and bail are corrosion-resistant Type 316 stainless steel, Padlock provisions included in each latch, Material is halogen free Ratings Mounting brackets required to meet UL/CSA external mounting requirements., UL 508A Listed, Type 4, 4X, 12, 13, File No. E61997, cUL Listed per CSA C22.2 No 94, Type 4, 4X, 12, 13, File No. E61997, Enclosure flammability evaluated per UL 508A, Window flamm