Hoffman (nVent) A141448RT Wireway, NEMA 3R, Steel, 48 x 14 x 14 in, 48 in L, Slip-On Removable, Grey, 14 in. H, 14 in. W | Graybar Store
     
Hoffman (nVent) - Wireway, NEMA 3R, Steel, 48 x 14 x 14 in, 48 in L, Slip-On Removable, Grey, 14 in. H, 14 in. W - A141448RT
+ / - Hover over image to Zoom
Other Views

    Wireway, NEMA 3R, Steel, 48 x 14 x 14 in, 48 in L, Slip-On Removable, Grey, 14 in. H, 14 in. W

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A141448RT
    SKU: 25119377
    $926.32
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Dimensions:48 x 14 x 14 in.
    Length:48 in.
    Cover Type:Slip-On Removable
    Additional Features:Drip Shield Top and Seam-Free Sides, Front, and Back
    Color / Finish:Grey
    Material:Steel
    NEMA Rating:NEMA 3R
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A141448RT
    • Dimensions 48 x 14 x 14 in.
    • UNSPSC 39131714
    • Additional Features Drip Shield Top and Seam-Free Sides, Front, and Back
    • Color / Finish Grey
    • Cover Type Slip-On Removable
    • Length 48 in.
    • NEMA Rating NEMA 3R
    • Material Steel
    • SKU Spec Sheet
      A141448RT Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Wiring Trough, NEMA Type 3R
    Drip shield top and seam-free sides, front, and back;Slip-on removable cover;Embossed mounting holes on back of enclosure;Provision for padlocking;No gasketing or knockouts;16 or 14 gauge plated steel