Hoffman (nVent) A1412LP Type 12 Enclosure, Steel, Lift-Off Clamp Cover, 14 x 12 x 6 in. | Graybar Store
     
Hoffman (nVent) - Type 12 Enclosure, Steel, Lift-Off Clamp Cover, 14 x 12 x 6 in. - A1412LP
+ / - Hover over image to Zoom
Other Views

    Type 12 Enclosure, Steel, Lift-Off Clamp Cover, 14 x 12 x 6 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A1412LP
    SKU: 88131317
    $170.54
    Checking Pricing
         
    Color:Grey
    Depth:12 in.
    Height:6 in.
    Width:14 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A1412LP
    • Color Grey
    • Application With a chain-secured, lift-off clamp cover, this enclosure meets basic functionality requirements for housing controls and instrumentation.
    • Type Lift-Off-Cover, Type 12
    • UNSPSC 39121303
    • Depth 12 in.
    • Height 6 in.
    • Materials Steel
    • Width 14 in.
    • SKU Spec Sheet
      A1412LP Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    J Box, Type 12 Lift-Off Cover, Bulletin A51LP (Lift-Off Cover "LP" Boxes), Size/Dims: 14.00x12.00x6.00, Material/Finish: Steel/Gray
    16 or 14 gauge steel, Seams continuously welded and ground smooth, Screw-down clamps, Lift-off cover, Bonding provision on cover, Chain holds cover to box when cover is removed, Oil-resistant gasket, Weldnuts provided for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger, External welded-on mounting brackets for easy installation Ratings UL 50, 50E Listed, Type 12, 13, File No. E27525, cUL Listed per CSA C22.2 No. 94, Type 12, 13, File No. E27525, UL 508A Listed, Type 12, 13, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 12, 13, File No. E61997, NEMA/EEMAC Type 12 and 13 , CSA, F