Thomas and Betts A1400HS 20PG Superstrut B1400HS Pre-Galvanzied Channel, 20 ft, 14 Ga | Graybar Store
     
Thomas and Betts - Superstrut B1400HS Pre-Galvanzied  Channel, 20 ft, 14 Ga - A1400HS 20PG
+ / - Hover over image to Zoom
Other Views

    Superstrut B1400HS Pre-Galvanzied Channel, 20 ft, 14 Ga

    Manufacturer: Thomas and Betts
    Manufacturer #: A1400HS 20PG
    SKU: 92090135
    $65.58
    Checking Pricing
         
    Additional Features:Designed so that the maximum number of support and framing applications can be constructed.
    Color / Finish:Pre-Galvanized
    Length:20 ft.
    Slot Size:9/16 Inch
    Width:1-5/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # A1400HS 20PG
    • UNSPSC 30101804
    • Additional Features Designed so that the maximum number of support and framing applications can be constructed.
    • Channel Material Steel
    • Color / Finish Pre-Galvanized
    • Gauge 14
    Product Overview:
    Channel, 14 Gauge, 1-5/8 Inch x 1-5/8 Inch, Length 20 Feet, Half Slot Pre-Galvanized Steel with 9/16 Inch x 1-1/8 Inch Slots on 2 Inch Centers
    Channel, 14 Gauge, 1-5/8 Inch x 1-5/8 Inch, Length 20 Feet, Half Slot Pre-Galvanized Steel with 9/16 Inch x 1-1/8 Inch Slots on 2 Inch Centers