Hoffman (nVent) A12P10G Panel, Junction Box, Stainless Steel, 10.75 x 8.88 in. | Graybar Store
     
Hoffman (nVent) - Panel, Junction Box, Stainless Steel, 10.75 x 8.88 in. - A12P10G
+ / - Hover over image to Zoom
Other Views

    Panel, Junction Box, Stainless Steel, 10.75 x 8.88 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A12P10G
    SKU: 97214271
    $13.85
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A12P10G
    • Type Panels for Junction Boxes
    • UNSPSC 39121103
    • Materials Conductive steel
    Product Overview:
    Panel, J Box / 10.75x8.88, Bulletin PNLJ (Stainless, Steel, Aluminum, & Conductive Panels for JIC Encl.), Size/Dims: fits 12x10, Material/Finish: Steel/zinc
    Steel panels are 14 gauge, finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Stainless steel panels are 14 gauge Type 304 and have a commercial #2B finish which is protected on one side with a plastic film. Aluminum panels are 5052-H32 aluminum alloy 0.080-in. (2-mm) thick and protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels.