Hoffman (nVent) A1287JFGR Type 4X Enclosure, Fiberglass, Solid Screw Cover, 11.5 x 8 x 6.69 in. | Graybar Store
     
Hoffman (nVent) - Type 4X Enclosure, Fiberglass, Solid Screw Cover, 11.5 x 8 x 6.69 in. - A1287JFGR
+ / - Hover over image to Zoom
Other Views

    Type 4X Enclosure, Fiberglass, Solid Screw Cover, 11.5 x 8 x 6.69 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A1287JFGR
    SKU: 97100263
    $250.56
    Checking Pricing
         
    Capacity:615 cu. in.
    Depth:8 in.
    Height:6.69 in.
    Width:11.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A1287JFGR
    • Type Screw- or Hinge-Cover with Quick-Release Latch, Type 4X
    • UNSPSC 39121324
    • Capacity 615 cu. in.
    • Depth 8 in.
    • Height 6.69 in.
    • Materials Fiberglass
    • Width 11.5 in.
    • SKU Spec Sheet
      A1287JFGR Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    J Box Type 4X, Solid Cover/Scr , Bulletin A50 (Fiberglass Type 4X Small Enclosures), Size/Dims: 11.50x8.00x6.69, Material/Finish: Fiberglass
    Able to withstand harsh environments, these small enclosures feature a simple, traditional non-metallic design that is suitable for a broad range of applications. Compression-molded fiberglass material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties, Fiberglass material is easily punched, drilled, filed or sawed, Seamless foam-in-place gasket assures wa Ratings Mounting brackets required to meet UL/CSA external mounting requirements., UL 508A Listed, Type 3, 3R, 4, 4X, 12, 13, File No. E61997, cUL Listed per CSA C22.2 No 94, Type 3, 3R, 4, 4X, 12, 13,, File No. E61997, Enclosure flammability evaluated per UL 508